
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
411197
Zoro #
G816078337
UPC #
042666107433
Country of Origin
United States
Dimensions
Setup Depth Inches
19.449 in
Setup Width Inches
34.724 in
Setup Height Inches
42.441 in
Details
Color
Soft White
Item
4-Drawer Chest
Description
Find room to store all your clothes and accessories in this chest of drawers from the Shoal Creek collection. With four deep drawers that open and close on smooth metal runners, this dresser will be able to hold the bulkiest sweaters, thickest denim, and largest comforter with ease. The top surface of this 4-drawer chest is ideal for placing your perfume bottles, jewelry stand, photos of your family, and more. Quick and easy assembly with a T-lock drawer system makes putting together this wood chest of drawers easier than ever. Finished in a sleek Soft White with nickel hardware, this bedroom furniture chest is sure to give your a dressy new look. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.