
Shoal Creek Twin Bookcase Headboard Sw , Attaches to a twin size bed frame for stability
Mfr # 411905
Zoro # G111227775
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Material
Engineered wood
Overall Height
41.85 in
Overall Width
41.97 in
Length
11.5 in
Finish
Soft White®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
411905
Zoro #
G111227775
UPC #
042666107952
Country of Origin
United States
Dimensions
Overall Height
41.85 in
Overall Width
41.97 in
Length
11.5 in
Details
Material
Engineered wood
Finish
Soft White®
Description
Looking to give your sleepy bedroom dcor a fresh new update. Look no further! This twin bookcase headboard from the Shoal Creek collection is just for you! This beautiful headboard provides you with space for all your bedside needs. It features a spacious cubbyhole storage area for you to store and display anything from your alarm clock and tablet to photo frames and your collection of books. It features two adjustable shelves that have the ability to move to different heights to create flexible storage options of items of all different shapes and sizes. It also includes a hidden storage area behind the flip-up drawer front so you can stow away anything you don't want to be seen. The enclosed back panel has cord access so you can keep all your wires neat and out of the way. This headboard attaches to any twin size bed to give you the completed look you've been wanting. Finished in Soft White, this sleek bookcase headboard is just what your bedroom needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.