Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
61" Grey Faux Marble Solid Manufactured Wood Six Drawer Double Dresser
- Mfr # 490814
- Zoro # G822906242
product price:Â
$
2,380.99
/ea
Key Features
Soft Close or Self Close Drawer Glides
Yes
Length
30.3 in
Color
Gray
Number of Drawers
6
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490814
- Zoro #
- G822906242
- UPC #
- -
- Country of Origin
- Italy
- Item
- Dressers
- Soft Close or Self Close Drawer Glides
- Yes
- Color
- Gray
- Number of Drawers
- 6
- Commercial Use
- No
- Style
- Modern
- Dresser Type
- Double Dresser
- Finish
- Matte
- Dresser Orientation
- Horizontal
- Doors Included
- No
- Hutch Included
- No
- Material
- Solid and Manufactured Wood
Dimensions
- Length
- 30.3 in
- Size
- No
- Width
- 61 in
- Depth
- 19.2 in
Description
Make your room functional and visually enticing with this masterful 61" grey faux marble solid and manufactured wood six drawer standard dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood + solid wood. 30.3" H x 61" W x 19.2" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.