This item is Discontinued.

Sauder Single Ped Desk, 20 in D X 29.72 in H, 47.48 in W X Engineered wood, Metal 431116

Single Ped Desk, 20 in D X 29.72 in H, 47.48 in W X Engineered wood, Metal (Discontinued)

  • Mfr # 431116
  • Zoro # G111227447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
431116
Zoro #
G111227447
UPC #
42666096737
Country of Origin
China

Dimensions

Overall Width
47.48 in
Overall Depth
20 in
Overall Height
29.72 in

Details

Item
Single Ped Desk
Finish
Sindoori Mango®
Material
Engineered wood, Metal

Description

This single pedestal desk from the International Lux collection brings warm aesthetics and small storage options to your home office. This home office desk features a pencil drawer with metal runners and safety stops that conveniently stores your pen, planner, laptop, or to-do list. The top surface of this computer desk with storage has enough room for your computer, a dcor lamp, your stapler, and more. This metal and wood desk features a cubbyhole space and a lower shelf for additional open storage of your books, binders, folders, and organizing bins. A file drawer with full extension slides holds your most important letter-size hanging files. This desk with pencil drawer is finished on all sides for versatile placement, ensuring that it will look polished no matter how you arrange, or rearrange it. A powder coated metal frame with a Sindoori Mango finish makes this desk with cubbyhole storage a modern addition to any home office.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.