
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
426153
Zoro #
G311227568
UPC #
042666052696
Country of Origin
China
Dimensions
Width
41.3 in
Length
22.32 in
Height
18.58 in
Details
Finish
Milled Mesquiteâ„¢
Material
Engineered wood, Metal
Description
Style and convenience all in one. Give your living room an update by adding the industrial style and genuine looks of this lift-top coffee table from the Steel River collection. This coffee table with lift top offers a spacious top surface that lifts up and towards you to create a versatile surface that allows you to work on projects, browse on your laptop, or enjoy a snack all while relaxing from the comfort of your own couch. Below the top is a hidden storage area that is ideal for stowing away items like spare blankets and your stash of books. The lower open shelf provides you with additional storage and display space. Its detailed with a textured, powder coated metal frame and corner accents that are sure to make a bold statement. Finished on all sides in rustic Milled Mesquite, this storage coffee table will be a great vintage-looking addition to your living room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.