
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
419496
Zoro #
G916078381
UPC #
042666010115
Country of Origin
Thailand
Dimensions
Width
29.606 in
Height
71.496 in
Outside Length
16.024 in
Details
Color
Cherry
Item
Storage Cabinet
Description
Extra storage is always a plus! With adjustable shelving, this storage cabinet from the Sauder Select collection can easily store bottles, boxes and bins of varying heights and widths, perfect for a variety of general storage needs. This double-door storage cabinet features four adjustable shelves for customizable storage options perfect for a home office space. This two-door storage cabinet is the ideal storage option for bathroom linens and toiletries, or utility room necessities. A full-width upper shelf allows this living room storage furniture to be the perfect place to stash pantry items like tall cereal boxes, paper products or oversized items. Finished in dark Cinnamon Cherry, this tall cabinet is perfect for the craft room, storing keepsakes in the basement, or taming garage clutter. Anywhere organization is in question, this storage cabinet from Sauder is the answer. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends, bringing the ideal furniture solutions to you!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.