
Storage Cabinet - 40 X 19 Deep Ho , Safety tested for stability to help reduce tip-over accidents (Discontinued)
- Mfr # 420063
- Zoro # G211228160
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
420063
Zoro #
G211228160
UPC #
042666026208
Country of Origin
Malaysia
Dimensions
Width
40 in
Height
71.1 in
Overall Depth
19.45 in
Details
Material
Engineered wood
Finish
Highland Oak
Description
Need a place to store your abundance of stuff? Check out this practical and stylish storage cabinet from the Sauder Select collection. This clothing armoire features storage behind a full length door that includes a garment rod and fixed shelf for storing your jackets, sweaters, dress pants, and more. Additionally, this armoire with hanging rod includes one fixed and one adjustable shelf behind the right door so you can customize your storage space to fit your needs. This space is also perfect for organizing bins, bed or bathroom linens, or books. This wardrobe armoire also includes two deep storage drawers that glide on metal runners. The drawers in the wardrobe armoire are perfect for items like folded clothes, blankets, or pillows. Finished in a golden Highland Oak and detailed with frame and panel doors and sides, this clothing storage piece is perfect stow-away solution for any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.