Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sauder Storage Cabinet - 72 in.h Oak Rustic 3a 419869

Storage Cabinet - 72 in.h Oak Rustic 3a (Discontinued)

  • Mfr # 419869
  • Zoro # G416078225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
419869
Zoro #
G416078225
UPC #
042666026543
Country of Origin
Viet Nam

Dimensions

Width
31.024 in
Outside Length
17.559 in
Height
71.102 in

Details

Item
Storage Cabinet
Color
Walnut

Description

Looking to add some additional storage space to your home? Look no further! This two door storage cabinet from the Sauder Select collection is just what you need to solve all your storage woes. Behind its two framed panel doors is a spacious storage area that contains two adjustable shelves. These two large shelves have the ability to move to different heights to give you flexible options to create space for items of all different sizes. Talk about accommodating! These shelves are ideal for stowing and stashing away towels, board games, bins of crafting supplies or your abundance of sweatshirts. This storage cabinet with doors also includes a lower drawer that opens and closes on smooth metal runners for convenient and easy access storage of other around home essentials - you know, the stuff you don't want guests to see. Its simple design and classic style make this 2-door storage cabinet a perfect fit for any room in your home. Finished in Rustic Walnut, this good-looking rustic storage cabinet will have your home looking clutter free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.