This item is Discontinued.

Sauder Table With Drop Leaf, 47.44 in W, 28.39 in L, 36.14 in H 432022

Table With Drop Leaf, 47.44 in W, 28.39 in L, 36.14 in H (Discontinued)

  • Mfr # 432022
  • Zoro # G911232573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
432022
Zoro #
G911232573
UPC #
042666117562
Country of Origin
China

Dimensions

Width
47.44 in
Length
28.39 in
Height
36.14 in

Details

Item
Table With Drop Leaf
Finish
Faux Concrete
Material
Engineered wood, Metal

Description

This drop leaf table from the North Avenue collection is your new favorite place to gather with loved ones to share a meal or play a game. This modern drop leaf table features a spacious top surface that fits in small spaces and provides you with room for various items and activities like dinnerware, your laptop, or board games. The best feature of drop leaf dining tables is the flip-up tabletop extension with slide-out supports to provide you with that extra table space you need for a large puzzle, table placements for extra guests, and more. This table with leaf features a durable, black metal frame for added durability and design. Finished in Faux Concrete, this small drop leaf table gives your home an industrial charm. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.