
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433514
Zoro #
G212483360
UPC #
042666176392
Country of Origin
Viet Nam
Dimensions
Setup Width Inches
58.661 in
Setup Height Inches
31.693 in
Setup Depth Inches
17.48 in
Details
Color
Raven Oak
Material
Solid wood, Engineered wood
Description
Discover unparalleled style and functionality with the Tiffin Line collection's chic rattan 6-drawer dresser. Refresh your master bedroom, kids' room, or guest bedroom with its striking, dark Raven Oak finish, making a bold statement in any space. The double dresser boasts six drawers equipped with smooth metal runners and safety stops, ensuring effortless access to wardrobe essentials. Each drawer front features a faux cane rattan insert for an added coastal vibe. Organize your belongings effortlessly, whether it's bulky sweaters, thick denim, extra bed sheets, or seasonal wear in this spacious dresser with drawers. The top surface of this dresser serves as an ideal display area for your favorite bottles of perfume, jewelry, home decor, and everyday essentials. Safety is a priority, so this rattan bedroom dresser comes with an interlocking safety mechanism which allows only one drawer open at a time. Immerse any room in your home in island charm and transitional style with this exceptional bedroom chest of drawers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.