
Trestle 4-Drawer Chest Ro , Safety tested for stability to help reduce tip-over accidents (Discontinued)
- Mfr # 433836
- Zoro # G111227935
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433836
Zoro #
G111227935
UPC #
042666121200
Country of Origin
United States
Dimensions
Height
40.16 in
Width
31.89 in
Depth
19.06 in
Details
Finish
Raven OakĀ®
Material
Engineered wood
Description
Add some much-needed storage to your bedroom with this 4-drawer chest from the Trestle collection. This bedroom chest of drawers features four large drawers that open and close on smooth metal runners and safety stops. These spacious drawers are ideal for easy access storage to all your favorite wardrobe options - your collection of sweaters, stacks of slacks, blouses and you can't forget about your abundance of t-shirts. The three lower drawers of this 4-drawer dresser are extra deep to hold the bulkiest items. Use this dresser with drawers in the master bedroom, guest room, or around your home to hold linens, towels, and more. Assembly is a breeze with the T-lock drawer system. Finished in Raven Oak, this bedroom dresser gives your home the storage you have been looking for.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.