
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
425267
Zoro #
G016078113
UPC #
042666055529
Country of Origin
United States
Dimensions
Setup Width Inches
34.724 in
Setup Depth Inches
19.291 in
Setup Height Inches
43.268 in
Details
Color
Pacific Maple
Item
4-Drawer Chest Dresser
Description
Do your bedroom a favor by adding charming style and storage with this 4-drawer chest from the Willow Place collection. This bedroom furniture features four large drawers that open and close on smooth metal runners to store clothing items from denim jeans and your favorite blouses to cozy leggings and oversized sweatshirts. Its spacious top surface provides additional room to store bedroom essentials and display home decor items like an accent lamp, perfume bottles, decorative plants, and framed photos of your family. This wood chest of drawers features a strong and lightweight 1'' panel construction that makes it easy to move when it's time to redecorate. Finished in Pacific Maple and accented with tapered feet and soft chamfered edges, this stunning 4-drawer dresser is the perfect storage solution to keep your bedroom on trend while also keeping it organized. Complement your bedroom with other pieces from the Willow Place collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.