Zoro Homepage

Willow Place Footboard/bookcase Gw , Durable, 1 in. thick top

  • Mfr # 433824

  • Zoro # G311227797


original price: $187.99
10% off
new price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Engineered wood
Overall Height
32.16 in
Overall Width
40.91 in
Length
14.41 in
Finish
Grand Walnut®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433824
Zoro #
G311227797
UPC #
042666131278
Country of Origin
United States

Dimensions

Overall Height
32.16 in
Overall Width
40.91 in
Length
14.41 in

Details

Material
Engineered wood
Finish
Grand Walnut®

Description

The bookshelf footboard from the Willow Place collection is a durable dual-purpose bookshelf disguised by classic style. A beautiful way to keep your child's room organized, this bookcase footboard will store books, blankets, and favorite toys in the cubbyhole storage spaces of this cubby bookcase. The storage bins offer a convenient place for board games, stuffed animals, or a backpack. A 1 in. thick top makes this kids bookshelf both easy to assemble and durable. Two adjustable shelves can move to various heights, making room for a variety of items. Two large storage compartments give colored pencils, markers, and coloring books a place of their own. Finished on all sides, this cubby bookcase will look lovely from every angle. Finished in Grand Walnut, this children's bookcase works well as a footboard for a twin bed or a freestanding bookcase, making it like a dream come true for any storage woes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.