Shop SAUNASPA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1-Person Outdoor Red Cedar and Hemlock FIR Infrared Cabin Sauna with Star Night Color Lights
- Mfr # SS-OTHT001
- Zoro # G122834955
original price:Â $5,998.99 , new price: $3,666.75 , 38 percent off
new price:Â
$
3,666.75
/ea
Key Features
Sauna Style
Dry
People Served
1
Heater Type
Far infrared heating panel and red light tube
Watts
2,500
Material
Hemlock, Cedar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS-OTHT001
- Zoro #
- G122834955
- UPC #
- 191042098305
- Country of Origin
- China
- Sauna Style
- Dry
- People Served
- 1
- Heater Type
- Far infrared heating panel and red light tube
- Watts
- 2,500
- Material
- Hemlock, Cedar
- Max. Temp
- 65°C
- Color
- Red Cedar
- Amps
- 10.5 A
- Indoor/Outdoor
- Outdoor
- Item
- Saunas
- Includes
- Sandglass, thermometer, bucket, and scoop for authentic sessions.
- Surface Finish
- Medium Brown
- Voltage
- 240V
Dimensions
- Exterior Width
- 42-1/2 in
- Exterior Depth
- 41.3 in
- Exterior Height
- 96.4 in
- Interior Depth
- 37.4 in
- Interior Width
- 38.6 in
Description
Turn your backyard into a private escape with the SaunaSpa 1-Person Outdoor Cabin Sauna. Crafted with a Canadian Red Cedar interior and Hemlock exterior, it surrounds you with natural beauty, soothing warmth, and relaxation year-round. All-weather construction makes it perfect for winter use, while chromotherapy lights and calming music create a soothing retreat. Easy to assemble and ideal for daily wellness, this sauna melts away stress, eases muscles, and restores your energy day after day.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.