4-6 Person Outdoor White Cedar Barrel Wet Sauna with 6kW TOULE Rock Heater, Front Porch
- Mfr # SS-OTBL003
- Zoro # G222834954
original price:Â $10,278.99 , new price: $6,449.25 , 37 percent off
new price:Â
$
6,449.25
/ea
Key Features
Sauna Style
Wet
People Served
4 to 6
Heater Type
Sauna Stove
Watts
6 kW
Material
Cedar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS-OTBL003
- Zoro #
- G222834954
- UPC #
- 191042098336
- Country of Origin
- China
Dimensions
- Exterior Width
- 70.9 in
- Exterior Depth
- 94.5 in
- Exterior Height
- 74 in
- Interior Width
- 68.5 in
- Interior Depth
- 66.1 in
Details
- Sauna Style
- Wet
- People Served
- 4 to 6
- Heater Type
- Sauna Stove
- Watts
- 6 kW
- Material
- Cedar
- Item
- Saunas
- Voltage
- 240V
- Includes
- Hygrometer, hourglass timer, bucket, ladle, towel rack, and cup holders.
- Max. Temp
- 80°C
- Indoor/Outdoor
- Outdoor
- Color
- White Cedar
- Surface Finish
- Medium Brown
- Amps
- 25 A
Description
Turn your backyard into a private wellness escape with the SaunaSpa 4-6-person Outdoor White Cedar Barrel Wet Sauna. This sauna delivers soothing wet heat that melts away stress, supports recovery, reduces fatigue, and improves blood circulation. Relax on the front porch, enjoy the rare scenic wide view, and let 7-color chromatherapy lights create a calming atmosphere. With easy DIY-friendly setup and full accessories, enjoy spa-like relaxation anytime, whenever you need to recharge.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.