Shop SAUNASPA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3-4 Person Outdoor Red Cedar and Hemlock Cabin Sauna with Far Infrared, 6kW TOULE Rock Heater
- Mfr # SS-OTHT002
- Zoro # G822834958
original price:Â $11,878.99 , new price: $7,496.25 , 36 percent off
new price:Â
$
7,496.25
/ea
Key Features
Sauna Style
Dry and Wet
People Served
3 to 4
Heater Type
Far infrared heating panel and red light tube
Watts
4.7 kW
Material
Hemlock and Cedar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS-OTHT002
- Zoro #
- G822834958
- UPC #
- 191042098329
- Country of Origin
- China
- Sauna Style
- Dry and Wet
- People Served
- 3 to 4
- Heater Type
- Far infrared heating panel and red light tube
- Watts
- 4.7 kW
- Material
- Hemlock and Cedar
- Max. Temp
- 65°C
- Surface Finish
- Medium Brown
- Voltage
- 240V
- Color
- Red Cedar
- Amps
- 19.6 A
- Indoor/Outdoor
- Outdoor
- Item
- Saunas
- Includes
- Sandglass, thermometer, bucket, and scoop for authentic sessions.
Dimensions
- Exterior Width
- 78 in
- Exterior Depth
- 57.08 in
- Exterior Height
- 96.4 in
- Interior Width
- 74.1 in
- Interior Depth
- 53.2 in
Description
Step into your private backyard retreat with the SaunaSpa 3-4 Person Outdoor Cabin Sauna. The natural scent of Canadian red cedar and hemlock wood surrounds you while gentle infrared panels and a 6kW TOULE rock heater deliver soothing warmth. All-weather construction makes it perfect for winter use, while starry lights and calming music create a soothing retreat. Easy to assemble and ideal for daily wellness, this sauna melts away stress, eases muscles, and restores your energy day after day.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.