Round Infrared Sauna, Canadian Hemlock Wood, Infrared Heating Panels, Red Light Heater, Glass Door
- Mfr # MNSC0025-0S
- Zoro # G222720882
product price:Â
$
7,633.99
/ea
Key Features
People Served
2-Person
Watts
2.2 kW
Material
Canada Hemlock
Exterior Width
51.2 in
Exterior Depth
51.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MNSC0025-0S
- Zoro #
- G222720882
- UPC #
- 191042101807
- Country of Origin
- China
Dimensions
- Exterior Width
- 51.2 in
- Exterior Depth
- 51.2 in
- Interior Width
- 44.88 in
Details
- People Served
- 2-Person
- Watts
- 2.2 kW
- Material
- Canada Hemlock
- Indoor/Outdoor
- Indoor
- Item
- Saunas
- Operating Temp.
- 86-149°F
- Max. Temp.
- 149°F
- Includes
- Infrared panel heater+ red light heater, Touch Control Panel with BT/USB with WIFI control, Speakers Oxygen Ionizer Roof vent
- Shape
- Round
- Voltage
- 120V
Description
Bring the rhythm of daily wellness home with this 1-2-Person round infrared sauna. Surrounded by smooth wood interiors, infrared panels deliver full-body warmth that helps release tension and reset the body. Layered sauna lights-from ceiling to base-create an immersive, calming ambiance. Ideal for indoor use, it offers the restorative feel of a private backyard retreat.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.