Shop SAUNASPA

Full Spectrum 3-Person Infrared Indoor Sauna with Full Range Near, Mid, and Far Infrared Panels

  • Mfr # MNSC0024-2P

  • Zoro # G723366442


product price:  $5,254.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Exterior Height
76.7 in
Included Components
Control Panel
Sauna Style
Infrared
Interior Depth (in.)
38 in
Heat Source Type
Infrared Heating Panel, Red light heater
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MNSC0024-2P
Zoro #
G723366442
UPC #
191042109124
Country of Origin
China

Dimensions

Exterior Height
76.7 in
Interior Depth (in.)
38 in
Exterior Depth
41.3 in
Exterior Width
60.2 in
Interior Height
72.09 in
Interior Width (in.)
56 in

Details

Included Components
Control Panel
Sauna Style
Infrared
Heat Source Type
Infrared Heating Panel, Red light heater
Indoor/Outdoor
Indoor
Maximum Number of Occupants
3
Features
Internal Lightning, Digital Control, Bluetooth Enabled, Speaker, Adjustable Temperature, Glass Door
Material
Tempered Glass and Wood
Watts
2200
Color
Wood
Voltage
120 V
Maximum Temperature (F)
149
Amps
25 A
Shape
Square
Item
Saunas

Description

Create a personal wellness retreat at home with this 3-person infrared sauna. Built from durable Canadian hemlock wood, it features low EMF infrared heating panels, red light therapy heaters, and a floor heater for consistent warmth throughout the cabin. Smart WiFi connectivity allows convenient control from your smartphone, while Bluetooth speakers enhance relaxation with music. Designed for indoor use, the sauna also includes chromatherapy lighting, an oxygen ionizer, and ventilation to create a comfortable and refreshing environment for daily recovery and relaxation.


  • 3-PERSON INFRARED SAUNA: SaunaSpa square indoor sauna designed for shared relaxation and wellness sessions.
  • ADVANCED FULL SPECTRUM HEATING: Features a precise blend of Near, Mid, and Far infrared panels to provide deeper tissue penetration.
  • LOW-EMF FAR-INFRARED HEATING: Infrared heating panels combined with red light heaters deliver even warmth.
  • NATURAL WOOD CONSTRUCTION: Interior and exterior crafted from Canadian hemlock wood for reliable performance.
  • INTEGRATED FLOOR HEATER: Built-in floor heater helps distribute heat evenly throughout the sauna cabin.
  • CHROMATHERAPY CEILING LIGHTING: Color square lighting on the ceiling creates a relaxing spa-style atmosphere.
  • TEMPERED GLASS DOOR: Clear tempered glass door adds durability while maintaining a modern sauna appearance.
  • WIFI APP CONTROL: Built-in WiFi connectivity allows convenient control of sauna functions using a smartphone.
  • BLUETOOTH AUDIO SYSTEM: Integrated Bluetooth and USB audio with dual speakers for music during sauna sessions.
  • TOUCH CONTROL PANEL: Digital control panel allows simple adjustment of temperature, lighting, and audio settings.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.