Shop SAUNASPA

Yoga Sauna 2-Person Infrared Indoor Hemlock Wood Sauna with Removable Bench, and Floor Heating

  • Mfr # MNSC0023-2PFS

  • Zoro # G923366440


product price:  $3,501.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Watts
1960
Maximum Number of Occupants
2
Shape
Square
Interior Width (in.)
43 in
Indoor/Outdoor
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MNSC0023-2PFS
Zoro #
G923366440
UPC #
191042109117
Country of Origin
China

Dimensions

Interior Width (in.)
43 in
Interior Depth (in.)
39.6 in
Exterior Depth
42.9 in
Exterior Height
76.7 in
Exterior Width
46.5 in
Interior Height
72.6 in

Details

Watts
1960
Maximum Number of Occupants
2
Shape
Square
Indoor/Outdoor
Indoor
Heat Source Type
Infrared Heating Panel, Red light heater
Item
Saunas
Material
Tempered Glass and Wood
Features
Internal Lightning, Digital Control, Bluetooth Enabled, Speaker, Adjustable Temperature, Glass Door
Amps
25 A
Sauna Style
Infrared
Color
Wood
Included Components
Control Panel
Voltage
120 V
Maximum Temperature (F)
149

Description

Bring spa-style relaxation into your home with this 2-person infrared sauna. Crafted from premium Canadian hemlock wood, it uses low-EMF infrared heating panels and red light therapy heaters to deliver consistent, gentle warmth that supports everyday wellness. The roof lighting system combines flat color lighting with star-style lights to create a soothing ambiance, while built-in Bluetooth speakers enhance your experience with music. Designed for indoor use, this compact sauna also includes an oxygen ionizer and ventilation system to maintain fresh air and comfort.


  • YOGA-READY DESIGN: Removable bench allows you to quickly clear the floor space, providing ample room for yoga poses and stretching.
  • INTEGRATED FLOOR HEATING: Built-in floor heaters provide consistent warmth from the ground up, ideal for floor-based meditation and hot yoga.
  • 2-PERSON INFRARED SAUNA: SaunaSpa 2-person indoor sauna designed for personal relaxation and wellness routines.
  • LOW-EMF INFRARED HEATING: Infrared heating panels combined with red light heaters deliver gentle, even heat distribution.
  • PREMIUM NATURAL WOOD: Durable Canadian hemlock interior and exterior, known for its strength & natural performance.
  • ROOF CHROMATHERAPY LIGHTING: Flat color lighting combined with star ceiling lights creates a relaxing spa-style atmosphere.
  • TEMPERED GLASS DOOR: Clear tempered glass door provides durability while enhancing the modern appearance of the sauna.
  • TOUCH CONTROL PANEL: Digital touch control panel allows convenient adjustment of temperature, lighting, and audio.
  • AIR QUALITY & VENTILATION: The oxygen ionizer and roof vent help maintain fresh air circulation inside the sauna.
  • BLUETOOTH AUDIO SYSTEM: Built-in Bluetooth, USB input, FM radio, and dual speakers allow you to enjoy music while relaxing.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.