This item is Discontinued.

Saunders 8-1/2" x 11" Clipboard 1/2", Pearl 00442

8-1/2" x 11" Clipboard 1/2", Pearl (Discontinued)

  • Mfr # 00442
  • Zoro # G2679731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00442
Zoro #
G2679731
UPC #
044357004427
Country of Origin
United States

Dimensions

Sheet Size
8-1/2" x 11"
Width
9"
Height
12-1/2"
File Size - Clipboard
Letter
Sheet Size - Clipboards
8-1/2 in x 11 in
File Size
Letter
Depth
1/2"
Overall Width
8 7/8 in
For Document Width
8 1/2 in
For Document Length
11 in
Paper Size
Letter

Details

Item
Clipboard
Clip Capacity
1/2 in
Color
Pearl
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Basic Material - Clipboards
Plastic
Specific Material
Plastic
Clipboard - Item
Clipboard
Material
Plastic
Color Family - Clipboard
White
Clip Type
Low Capacity
Storage Capacity
1/2"
Includes
Hanging Hole
Features
50% Post-Consumer Waste, Inch and Metric Ruler Edge
Basic Material
Plastic
Mounting Style
Hang Up By Using Hang Hole
Product Type
Clipboard

Description

Clipboard, File Size - Clipboard Letter, Clip Capacity 1/2 in, Clip Type Low Capacity, Color Family - Clipboard White, Color Pearl, Storage Opening Type Not Applicable, Basic Material Plastic, Specific Material Plastic, Width 8 7/8 in, Height 12 1/2 in, Sheet Size 8-1/2 in x 11 in, Features 50 Percent Post-Consumer Waste, Inch and Metric Ruler Edge, Includes Hanging Hole, Clipboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.