Zoro Homepage

Diaphragm 2.50" Ex Endurance Modified Ptfe/Silicone

  • Mfr # 2.500-EX

  • Zoro # G7760614


product price: $1,679.99
/ea
Free Shipping & Returns

Key Features

Size
2.5"
Body Material
PTFE/Silicone
Application
Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.500-EX
Zoro #
G7760614
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size
2.5"

Details

Item
Valve Diaphragm
Body Material
PTFE/Silicone
Application
Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.