
Saunders, Recycled Plastic Clipboard W/ruler Edge, 1in Clip Cap, 8 1/2 X 12 Sheets, Purple
Mfr # 21606
Zoro # G810779902
product price: $8.89
/eaKey Features
Sheet Size
8 1/2in Width x 11in Length
Clip Capacity
1in
Color
Purple
Board Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21606
Zoro #
G810779902
UPC #
044357216066
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Details
Item
Clipboard
Clip Capacity
1in
Color
Purple
Board Material
Plastic
Description
Color-code your life and work by using the Recycled Plastic Clipboard with high-capacity clip. Bright-colored, slim clipboard is made from a high percentage of recycled polystyrene. Use this clipboard as a visual aide and color-code by department or task in any environment, such as medical, sports teams or classrooms. This clipboard features a strong, high-capacity clip that securely holds 1in of letter-size and A4-size paper. Hang it neatly on the wall using the built-in hanging hole. Holds Paper Size: 8.5 x 11; Clipboard Actual Size: 9 x 13.25; Clipboard Material: Recycled Plastic; Clip Capacity: 1in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.