Shop SAUNDERS MFG. CO.
See all product information
Saunders, Tuffwriter Recycled Aluminum Storage Clipboard, 1/2in Clip, 8 1/2 X 12, Gray
Mfr # 45300
Zoro # G810779797
product price:Â $48.39
/eaKey Features
Sheet Size
12in Width
Clip Capacity
1in
Color
Silver
Width
9.3in
Height
13.3in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 45300
- Zoro #
- G810779797
- UPC #
- 44357453003
- Country of Origin
- United States
Dimensions
- Sheet Size
- 12in Width
- Width
- 9.3in
- Height
- 13.3in
- Depth
- 1.5in
- Thickness
- 8.50in
- Clip Size
- 0.50in
Details
- Item
- Storage Clipboard
- Clip Capacity
- 1in
- Color
- Silver
- Features
- Low Profile Clip
- Compartment Accessibility
- Side Opening
- Board Material
- Aluminum
- Sheet Standard
- A4
Description
Tuff Writer Storage Clipboard offers a durable, portable work space. It is ideal for any professional looking to store supplies and documents while on-the-go. Storage clipboard features a side opening that allows convenient access. Internal storage space with a 1in capacity keeps pads, pens and more. Self-locking latch keeps compartment securely fastened. Strong, low-profile clip with rubber corner grips holds a sheet or up to 0.5in of paper securely. Portable clipboard features a smooth surface for writing. Clipboard desktop is made from recycled aluminum for durability. Holds Paper Size: 8.5 x 11; Clipboard Actual Size: 9.25 x 13.5; Clipboard Material: Aluminum; Clip Capacity: 0.5in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.