Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saunders, REDI-RITE ALUMINUM STORAGE CLIPBOARD, 1in CLIP CAP, HOLDS 8.5 X 12 SHEETS, SILVER

  • Mfr # 11017

  • Zoro # G610779799


product price: $43.21
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11017
Zoro #
G610779799
UPC #
44357110173
Country of Origin
United States

Description

Portable desktop provides a hard surface for readable work and a 1.5in storage compartment underneath clipboard cover with separate section for pens and pencils. Self-locking latch keeps the compartment securely fastened. Compartment for the form holder/clipboard opens at the top. High-capacity clip holds up to 1in paper and includes a built-in license/card holder. Form holder is made of aluminum with a high percentage of recycled material. Holds Paper Size: 8.5 x 11; Clipboard Actual Size: 9 x 14.5; Clipboard Material: Recycled Aluminum; Clip Capacity: 1in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.