Manila Folder, 1/3 Tab, Letter, 50PK

  • Mfr # UNV13420

  • Zoro # G522771355


product price:  $82.45
/pk 50, $1.65/ea

Key Features

Number of Fasteners
2
Tab Cut
1/3
Fastener Capacity
2 in
Tab Type
Top
Expanded Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNV13420
Zoro #
G522771355
UPC #
087547134207
Country of Origin
Mexico

Dimensions

Expanded Width
3/4 in
Sheet Size
Letter

Details

Number of Fasteners
2
Tab Cut
1/3
Fastener Capacity
2 in
Tab Type
Top
Color
Manila
Item
Classification Folder

Description

Manila Folder,1/3 Tab,Letter,PK50, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.