Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLIMMATE STORAGE CLIPBOARD, 1/2in CAPACITY, HOLDS 8 1/2W X 12H, BLACK

  • Mfr # 00558

  • Zoro # G810804840


product price: $17.95
/ea

Key Features

Sheet Size
9 2/5in Width x 13 1/2in Length
Clip Capacity
0.50in
Color
Black
Width
9.4in
Height
1.3in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00558
Zoro #
G810804840
UPC #
44357005585
Country of Origin
United States

Dimensions

Sheet Size
9 2/5in Width x 13 1/2in Length
Width
9.4in
Height
1.3in
Depth
13.5in
Thickness
1.30in

Details

Item
Storage Clipboard
Clip Capacity
0.50in
Color
Black
Features
Low Profile Clip
Sheet Standard
Letter
Board Material
Polypropylene

Description

Slim design minimizes bulk and fits easily into a backpack, a sensible purse or a briefcase while providing plenty of internal storage space. Smooth-writing surface features a premium, low-profile clip that securely holds up to a 0.5in stack of paper. Made from durable polypropylene with a snap cover that keeps materials protected from impacts and the elements. Perfect for the mobile professional working away from their desk. It's a great tool for keeping project materials organized! Holds Paper Size: 8.5 x 11; Clipboard Actual Size: 9.5 x 13.5; Clipboard Material: Polypropylene; Clip Capacity: 0.5in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.