
Redi-Rite Aluminum Storage Clipboard, 1" Clip Capacity, Holds 8.5 x 11 Sheets, Silver
Mfr # 11017
Zoro # G123334232
product price:Â $58.79
/eaKey Features
Sheet Size
8.5 in x 11 in
Clip Capacity
1 in
Color
Silver
Width
9 in
Height
14-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
11017
Zoro #
G123334232
UPC #
44357110173
Country of Origin
United States
Dimensions
Sheet Size
8.5 in x 11 in
Width
9 in
Height
14-1/2 in
Storage Compartment Size
9 in x 2.5 in x 3 in, 9 in x 12 in x 3 in
Details
Item
Storage Clipboard
Clip Capacity
1 in
Color
Silver
Number of Compartments
2
Material
Aluminum
Standards
HIPAA Compliant, TAA Compliant
Description
Portable desktop provides a hard surface for readable work and a 1.5" storage compartment underneath clipboard cover with separate section for pens and pencils. Self-locking latch keeps the compartment securely fastened. Compartment for the form holder/clipboard opens at the top. High-capacity clip holds up to 1" paper and includes a built-in license/card holder. Form holder is made of aluminum with a high percentage of recycled material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.