WorkMate II Divided Poly Clipboard, 0.50in Clip Capacity, Polypropylene, Gray, Charcoal

  • Mfr # 470

  • Zoro # G623364951


product price:  $21.55
/ea

Key Features

Color
Charcoal, Gray
Clip Capacity
1/2 in
Material
Polypropylene
Height
13.4 in
Width
10.7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470
Zoro #
G623364951
UPC #
44357004700
Country of Origin
China

Dimensions

Height
13.4 in
Width
10.7 in

Details

Color
Charcoal, Gray
Clip Capacity
1/2 in
Material
Polypropylene
Item
Storage Clipboard
Features
Low Profile Clip
Number of Compartments
1

Description

Offers supplies storage and clip features in one, Opens flat with a large smooth writing surface, Internal nickel-plated clip holds sheets of paper, Snap closure keeps supplies and paper secure and safe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.