
WorkMate II Mobile Work Station
Mfr # 475
Zoro # G402680302
product price:Â $32.25
/eaKey Features
Color
Blue/Red
Width
10.6
Material
Plastic
Length
13.3
Depth
1-1/2"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
475
Zoro #
G402680302
UPC #
44357004755
Country of Origin
China
Dimensions
Width
10.6
Length
13.3
Depth
1-1/2"
Outside Diameter
1.85
Details
Color
Blue/Red
Material
Plastic
Description
WorkMate II clipboard features six internal divided sections for storage of desktop supplies. Strong, spring clip with rubber corner grips holds a 1/2" stack of paper securely. Clip is made of nickel-plated steel. Internal cover also holds sheets or pads of paper. Clipboard opens flat for tabletop or desk use and offers a large, smooth writing surface. Snap closure keeps materials secure and safe from weather. Clipboard is made of durable polypropylene.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.