Zoro Homepage

RFP ADF Back Plate Repl

  • Mfr # 3011391

  • Zoro # G511894836


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Length
6 in
Depth
0.5 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3011391
Zoro #
G511894836
UPC #
816453011391
Country of Origin
China

Dimensions

Length
6 in
Depth
0.5 in
Width
8 in

Details

Item
RFP ADF Back Plate Repl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.