
Total Eclipse SUM 2 Sport Utility Mask
Mfr # 3012961
Zoro # G211897304
product price: $89.49
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Nylon
Features
23 Sq Inches Viewing Area; 180° View Lens Design
Includes
Helmet, Lens, Operation Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3012961
Zoro #
G211897304
UPC #
816453012961
Country of Origin
China
Details
Color
Black
Material
Nylon
Features
23 Sq Inches Viewing Area; 180° View Lens Design
Includes
Helmet, Lens, Operation Manual
Description
The Save Phace 3012961 Total Eclipse Ill Series sport utility mask has an adjustable strap; it does not include a stuff sack.
- •180 Degree Lens
- •Made of Tough, Durable ABS Plastic
- •Interchangeable Polycarbonate Lens
- •Military Grade Anti-Fog, Anti-Scratch Coating, and UV Coating Clear lens standard
- •Soft, plush open cell foam face “gasket”
- •Stretchy adjustable head strap
- •Fits over glasses and sunglasses
- •Fits on & off in less than 2-seconds
- •Ideal for Boating, Fishing, ATV Riding, Sand Rail Driving, Dune Buggy Driv-ing, Motorcycle Riding
- •NOT for paintball or airsoft sports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.