Welding Helmet, F Series, Graphics, Plastic
Mfr # 3012671
Zoro # G9683445
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
0
Color
Green/Black
Viewing Area
3.93 in x 2.63 in
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3012671
Zoro #
G9683445
UPC #
-
Country of Origin
China
Details
Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
0
Color
Green/Black
Viewing Area
3.93 in x 2.63 in
Standards
ANSI
Features
Auto Shade 3/10 ADF
ADF Controls
Knobs
Series
F
Graphics
Lines
Power Source
Battery and Solar
Grind Mode
No
Headgear
Ratchet
Battery Life
6 mo
Welding Helmet Color
Graphics
Battery Type
(2) CR2450 Lithium, Solar Cells
Welding Helmet Material
Plastic
Welding Helmet Light State
Not Rated
Lens Shade
9 to 13
Switching Speed
1/20,000 sec
Electromagnetic Sensor
No
Helmet Material
Plastic
Helmet Type
Auto-Darkening
Description
Welding Helmet, ADF Controls Knobs, Battery Life 6 mo, Battery Type (2) CR2450 Lithium, Solar Cells, Color Green/Black, Features Auto Shade 3/10 ADF, Graphics Lines, Grind Mode No, Helmet Material Plastic, Helmet Type Auto-Darkening, Number of Arc Sensors 0, Power Source Battery and Solar, Series F, Standards ANSI, Switching Speed 1/20,000 sec, Viewing Area 3.93 in x 2.63 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.