Shop SAVE PHACE
See all product information
Create Account
Welding Jacket with Flames Design, L
- Mfr # 3012428
- Zoro # G211894853
product price:Â
$
82.99
/ea
Key Features
Material
Cotton
Features
Fired-Up Graphics
Color
Black, Orange, Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3012428
- Zoro #
- G211894853
- UPC #
- 816453012404
- Country of Origin
- China
- Material
- Cotton
- Features
- Fired-Up Graphics
- Color
- Black, Orange, Red
Dimensions
- Size
- XXL
Description
Welding Jacket with Flames Design - L, Large
- Flame Retardant
- Patented Graphic
- Up to 25x Commercial Washing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.