This item is Discontinued.

Saver Systems Saversystems 750408BG 2 gal Crowncoat Brushable Sealant; Buff Gray 750408BG

Saversystems 750408BG 2 gal Crowncoat Brushable Sealant; Buff Gray (Discontinued)

  • Mfr # 750408BG
  • Zoro # G404151947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
750408BG
Zoro #
G404151947
UPC #
693892317464
Country of Origin
China

Description

CrownCoat has a unique, quick drying, water based technology making it easy to brush on during application, and has become a favorite among chimney professionals! When applying this product, fill larger cracks and voids with patching cement or high quality caulk, then apply two coats of CrownCoat: a thin first coat, followed immediately by a heavier top coat using 3 or 4 paint brushes.

Features
  • Completely Cures in 2 - 4 Hours
  • Covers Approximately 40 Square Feet Per Gallon
  • Easy Brush Application
  • Permanently Flexible
  • Environmentally Friendly
  • Meets ASTM G53 Standards
Specifications
  • Color: Buff Gray
  • Capacity: 2 gal
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.