Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Savox SAVOX SAVSH0263MG Super Torque Metal Gear Micro Digital Servo SAVSH0263MG

SAVOX SAVSH0263MG Super Torque Metal Gear Micro Digital Servo (Discontinued)

  • Mfr # SAVSH0263MG
  • Zoro # G704088455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAVSH0263MG
Zoro #
G704088455
UPC #
-
Country of Origin
China

Description

  • Fitment Key: Plane (P), Sail Plane (SP), Heli (H), Car (C), Truck (T).
  • Dual ball bearings in a micro servo? Yes, that is correct 2BB in a micro!!!
  • Over-spec refined design out performs ordinary micro size servo.
  • The metal case design looks awesome and allows for cooler and smoother operating temps.
  • Metal gears form a solid framework for precise control and operation.
  • Strict production and quality control of plastic components.
  • Our servos are totally green from materials to production, these servos are environmentally friendly.
  • Ideal for cyclic servos for 250/450 class heli's, 1/16 scale surface vehicles, 3D aircraft, and park flyer airplanes.
  • Speed (4.8V sec/60): 0.13.
  • Torque (4.8V Oz./in): 25.0.
  • Speed (6.0V sec/60): 0.10.
  • Torque (6.0V Oz./in): 30.6.
  • Gear: Metal.
  • Bearing: 2BB.
  • Case: Aluminum.
  • 21 Tooth Spline.
  • Dimensions (mm): 22.8 x 12.0 x 25.4.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.