This item is Discontinued.

Savoy House 13" Flush Mount White Glass 6-780-13-109

13" Flush Mount White Glass (Discontinued)

  • Mfr # 6-780-13-109
  • Zoro # G7783129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-780-13-109
Zoro #
G7783129
UPC #
-
Country of Origin
China

Description

Use this versatile Savoy House 2-light ceiling flush mount to better illuminate any space. Its white etched glass shade ensures bright, comfortable light. Polished nickel finish. Flush mounts can be used on the ceiling of pretty much any interior room, including foyers, hallways, stairways, closets, bathrooms, bedrooms, kitchens and more! Bulbs not included. The polished nickel finish can be paired with nickel hardware or mixed with hardware in other finishes. This is a terrific ceiling lighting option for any style of room. When you choose a Savoy House lighting fixture, you can be certain you've selected a piece that will withstand the test of time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.