This item is Discontinued.

Savoy House Merrill 1 Light 20.5" Lantern 5-801-322

Merrill 1 Light 20.5" Lantern (Discontinued)

  • Mfr # 5-801-322
  • Zoro # G8171400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-801-322
Zoro #
G8171400
UPC #
-
Country of Origin
China

Description

The Savoy House Merrill 1-light sconce has a laid-back nautical look with a cylindrical clear glass shade and warm brass finish. It can be used indoors or in covered outdoor areas. Sconces add a touch of style and light to any wall, including but certainly not limited to hallways, entryways, stairways, great rooms and dining rooms. You will also often see a pair of sconces flanking a bathroom vanity mirror to provide an even, flattering wash of light. Because the bulb is exposed, try using a stylized bulb (not included) such as Edison for a different look! The warm brass finish can be paired with brass hardware or mixed with hardware in other fixtures. Add Merrill to transitional, coastal or even farmhouse style spaces for a touch of seaside allure. When you choose a Savoy House lighting fixture, you can be certain you?ve selected a piece that will withstand the test of time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.