
Scoop Weight Upgrade 2-4ft
Mfr # SWU
Zoro # G216033714
product price: $81.85
/ea
Free Shipping & Returns
Key Features
Material
Wood
Overall Length
72 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWU
Zoro #
G216033714
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
72 in
Details
Item
Weight Upgrade
Material
Wood
Color
Black
Description
Scoop Weight Upgrade 2-4ft
- Raises the dolly’s weight limit from 800 lbs. to 1000 lbs.
- Includes a center caster and two 1x4 ft. support planks for added stability and balance.
- 6 ft. support planks available upon request
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.