Zoro Homepage
This item is Discontinued.
Sawstop Corded Table Saw 10 in Blade Dia., 30 1/2 in CNS175-SFA30

Corded Table Saw 10 in Blade Dia., 30 1/2 in (Discontinued)

  • Mfr # CNS175-SFA30
  • Zoro # G3344909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNS175-SFA30
Zoro #
G3344909
UPC #
857766003239
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
10 in
Max. Cut Width Right of Blade
30 1/2 in
Max. Cutting Depth @ 0 Deg.
3 1/8 in
Max. Cutting Depth @ 45 Deg.
2 1/4 in
Depth of Cut @ 90 Deg.
3-1/8"
Overall Width
58 1/2 in
Exhaust Port Size
4 in
Overall Height
34 3/4 in
Arbor Size
5/8 in
Overall Depth
40 in
Depth of Cut @ 45 Deg.
2-1/4"
Max. Cut Width Left of Blade
16 1/2 in
Table Width
58 1/2 in
Table Length
27 in
Table Width with Extension
58 1/2 in
Blade Diameter
10 in
Cutting Width Right of Blade - Maximum
30 1/2 in
Cutting Width Left of Blade - Maximum
16 1/2 in
Cutting Depth at 0 Degrees - Maximum
3 1/8 in
Cutting Depth at 45 Degrees - Maximum
2 1/4 in

Description

Table Saw, Power Source Corded, Series CNS, Blade Dia. 10 in, Max. Blade Speed 4,000 RPM, Current 14 A, Horsepower 1.7, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 3 1/8 in, Max. Cutting Depth @ 45 Deg. 2 1/4 in, Table Saw Type Cabinet, Stand Type Cabinet, Max. Cut Width Right of Blade 30 1/2 in, Max. Cut Width Left of Blade 16 1/2 in, Table Width 58 1/2 in, Table Width with Extension 58 1/2 in, Table Length 27 in

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.