Zoro Homepage

Corded Table Saw 10 in Blade Dia., 30 in

  • Mfr # PCS175-PFA30

  • Zoro # G3345067


product price: $3,448.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Blade Dia.
10 in
Max. Cut Width Right of Blade
30 in
Voltage
120 V AC
Bevel Angle Range
0 Degrees to 45 Degrees Left
Max. Cutting Depth @ 0 Deg.
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS175-PFA30
Zoro #
G3345067
UPC #
857766003352
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
10 in
Max. Cut Width Right of Blade
30 in
Max. Cutting Depth @ 0 Deg.
3 1/8 in
Max. Cutting Depth @ 45 Deg.
2 1/4 in
Arbor Size
5/8 in
Overall Depth
31 1/8 in
Overall Height
34 in
Depth of Cut @ 45 Deg.
2-1/4"
Depth of Cut @ 90 Deg.
3-1/8"
Overall Width
61 3/4 in
Exhaust Port Size
4 in
Table Width
61 3/4 in
Max. Cut Width Left of Blade
12 in
Table Length
27 in
Table Width with Extension
61 3/4 in
Cord Length
9 ft
Cutting Width Left of Blade - Maximum
12 in
Cutting Depth at 45 Degrees - Maximum
2 1/4 in
Cutting Width Right of Blade - Maximum
30 in
Cutting Depth at 0 Degrees - Maximum
3 1/8 in
Blade Diameter
10 in

Description

Table Saw, Power Source Corded, Series PCS, Blade Dia. 10 in, Max. Blade Speed 4,000 RPM, Current 14 A, Horsepower 1.75 hp, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 3 1/8 in, Max. Cutting Depth @ 45 Deg. 2 1/4 in, Table Saw Type Cabinet, Stand Type Cabinet, Max. Cut Width Right of Blade 30 in, Max. Cut Width Left of Blade 12 in, Table Width 61 3/4 in, Table Width with Extension 61 3/4 in, Table Length 27 in

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.