Zoro Homepage

Corded Table Saw 10 in Blade Dia., 36 1/2 in

  • Mfr # ICS31230-TGI236

  • Zoro # G3344997


product price: $5,864.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Blade Dia.
10 in
Max. Cut Width Right of Blade
36 1/2 in
Voltage
230 V AC
Bevel Angle Range
0 Degrees to 45 Degrees Left
Max. Cutting Depth @ 0 Deg.
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICS31230-TGI236
Zoro #
G3344997
UPC #
857555005062
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
10 in
Max. Cut Width Right of Blade
36 1/2 in
Max. Cutting Depth @ 0 Deg.
3 1/8 in
Max. Cutting Depth @ 45 Deg.
2 1/4 in
Depth of Cut @ 45 Deg.
2-1/4"
Overall Depth
36 1/2 in
Exhaust Port Size
4 in
Depth of Cut @ 90 Deg.
3-1/8"
Arbor Size
5/8 in
Overall Height
34 in
Overall Width
69 1/4 in
Table Width
69 1/4 in
Table Width with Extension
69 1/4 in
Table Length
30 in
Max. Cut Width Left of Blade
12 1/2 in
Cutting Width Right of Blade - Maximum
36 1/2 in
Blade Diameter
10 in
Cutting Width Left of Blade - Maximum
12 1/2 in
Cutting Depth at 45 Degrees - Maximum
2 1/4 in
Cutting Depth at 0 Degrees - Maximum
3 1/8 in

Description

Table Saw, Power Source Corded, Series ICS, Blade Dia. 10 in, Max. Blade Speed 4,000 RPM, Current 13 A, Horsepower 3 hp, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 3 1/8 in, Max. Cutting Depth @ 45 Deg. 2 1/4 in, Table Saw Type Cabinet, Stand Type Cabinet, Max. Cut Width Right of Blade 36 1/2 in, Max. Cut Width Left of Blade 12 1/2 in, Table Width 69 1/4 in, Table Width with Extension 69 1/4 in, Table Length 30 in

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.