Shop All Circular Saw Blades
Sawstop
Dado Blade, 8", Stacked
Mfr # BTS-DS8-2402
Zoro # G206629620
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Diameter 8 in
- Tooth Grind Flat
- Hook Angle -5 Degrees
- Includes (1) 8 in, 24T Left (Main Blade), (1) 8 in, 24T Right (Main Blade), (1) 8 in, 4T-1/16 in (Chipper), (1) 8 in, 4T-1/4 in (Chipper), (1) 8 in, 4T-3/32 in (Chipper), (2) 8 in, 4T-1/8 in (Chipper), (3) 0.004 in (Shim), (3) 0.008 in (Shim)
Product Information
- Brand Sawstop
- MFR # BTS-DS8-2402
- Zoro # G206629620
- UPC # 857766003475
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Diameter | 8 in |
Chipper Blade Size Included | (5) 8 in |
Cutting Width Increments | 21/32 in |
Minimum Cutting Width | 1/4 in |
Maximum Cutting Width | 15/16 in |
Details
Description
Dado blade, Blade Diameter 8 in, Number of Teeth 24, Maximum Cutting Width 15/16 in, Minimum Cutting Width 1/4 in, Design Stacked, Arbor Hole 5/8 in, Cutting Width Increments 21/32 in, Compatible Material Hard Woods, Soft Woods, Chipper Blade Size Included (5) 8 in, Hook Angle -5 Degrees
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2" 72-Tooth 12 Point Ratcheting Combination Wrench (9056D)
- BAUSCH + LOMB Singlelens 4X Pocket Magnifier, Black (BAL812354)
- WHEELER-REX Threading Machine, 8090, w/2 Dh (8096)
- MITUTOYO Hole Detector, Extra Small, 2.8mm (178-393)
- SAWSTOP 40-Teeth Circular Saw Blade, Wood (BTS-R-40ATB)
- SAWSTOP 60-Teeth Circular Saw Blade, Combination (CB104 184)
- SAWSTOP Circular Saw Blade, 10 in, 24 Teeth (BTS-R-24ATB)
- SAWSTOP 80-Teeth Circular Saw Blade, Wood (BTS-P-80HATB)
- SAWSTOP 40-Teeth Circular Saw Blade, Combination (CNS-07-148)
- DIABLO 14", 100-Teeth Circular Saw Blade (LU89M014)
- EVOLUTION 10" Mild Steel Cutting Blade, 1" Arbor (10BLADEST)
- Sawstop Circular Saw Blades