Zoro Homepage

Portable Table Saw 10 in Blade Dia., 25 1/2 in

  • Mfr # JSS-120A60

  • Zoro # G8768880


product price: $1,955.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Blade Dia.
10 in
Max. Cut Width Right of Blade
25 1/2 in
Voltage
120 V AC
Bevel Angle Range
-1 Degrees to 46 Degrees
Max. Cutting Depth @ 0 Deg.
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSS-120A60
Zoro #
G8768880
UPC #
857766003680
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
10 in
Max. Cut Width Right of Blade
25 1/2 in
Max. Cutting Depth @ 0 Deg.
3 1/8 in
Max. Cutting Depth @ 45 Deg.
2 1/8 in
Table Height
36 in
Overall Height
36 in
Table Width with Extension
43 3/8 in
Table Width
31 1/4 in
Cord Length
116 in
Overall Length
29 in
Dust Collection Port Size
2 1/4 in
Table Length
24 5/8 in
Overall Width
48 in
Arbor Size
5/8 in
Max. Cut Width Left of Blade
9 3/4 in
Cutting Width Left of Blade - Maximum
9 3/4 in
Cutting Depth at 0 Degrees - Maximum
3 1/8 in
Blade Diameter
10 in
Cutting Depth at 45 Degrees - Maximum
2 1/8 in
Cutting Width Right of Blade - Maximum
25 1/2 in

Details

Item
Table Saw
Voltage
120 V AC
Bevel Angle Range
-1 Degrees to 46 Degrees
Current
15 A
Max. Blade Speed
4,000 RPM
Dust Management
Yes
Table Saw Type
Portable
Bevel Stops
Continuous
Frequency
60 Hz
Blade Setback from Table Front
7 7/8 in
Variable Speed
No
Standards
CSA Approved
Features
Flesh Sensing Safety System
Table Extension Included
Yes
Tool Weight
113 lb
Series
JSS PRO
Arbor Shape
Round
Phase
Single-Phase
Plug Type
Three-Prong
Power Source
Corded
Automatic Blade Safety Retraction
Yes
Stand Type
Folding, Rolling
Includes Dust Management
Dust Management Included
Bevel Angle - Minimum
0 Degrees
Bevel Angle - Maximum
45 Degrees
Includes Automatic Blade Safety Retraction
Automatic Blade Safety Retraction Included
Blade Speed - Maximum
4,000 RPM
Speed Control
Single
Includes Table Extension
Table Extension Included
Bevel Tilt Direction
Left

Description

Table Saw, Power Source Corded, Series JSS PRO, Blade Dia. 10 in, Max. Blade Speed 4,000 RPM, Current 15 A, Horsepower Not Applicable, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range -1 Degrees to 46 Degrees , Bevel Stops Continuous, Max. Cutting Depth @ 0 Deg. 3 1/8 in, Max. Cutting Depth @ 45 Deg. 2 1/8 in, Table Saw Type Portable, Stand Type Folding, Rolling, Max. Cut Width Right of Blade 25 1/2 in, Max. Cut Width Left of Blade 9 3/4 in, Table Extension Included Yes

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.