Shop SAWSTOP
See all product information
Create Account
Table Saw Blade
- Mfr # BTS-R-40ATB2
- Zoro # G324223892
product price:Â
$
95.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Table Saw Blade
Compatible Product Type
Table Saw
Number of Teeth
40
Overall Diameter
10 in
Diamond Knockout
Diamond Knockout Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTS-R-40ATB2
- Zoro #
- G324223892
- UPC #
- 850078416179
- Country of Origin
- China
Dimensions
- Overall Diameter
- 10 in
- Cut Width
- 0.102 in
- Arbor Size
- 5/8 in
Details
- Item
- Table Saw Blade
- Product Type
- Table Saw Blade
- Compatible Product Type
- Table Saw
- Number of Teeth
- 40
- Diamond Knockout
- Diamond Knockout Not Included
- For Workpiece Material
- Melamine and MDF, Plywood, Wood
- Speed - Maximum
- 7,200 RPM
- Tip Material
- Carbide
- Wood Cutting Type
- Combination
Description
Table Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 40, Metal Cutting Type Not Applicable, Wood Cutting Type Combination, Cut Width 0.102 in, Tip Material Carbide
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, AP, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.