Shop SAX
Create Account
2019438 1 Pint True Flow Heavy Body Acrylic Paint; Turquoise
- Mfr # 2019438
- Zoro # G604161852
product price:Â
$
30.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2019438
- Zoro #
- G604161852
- UPC #
- 885634324896
- Country of Origin
- United States
Description
This turquoise paint dries to a matte finish and is ideal for traditional acrylic painting, and even block printing, or silk screening. Thick formula offers excellent flow, coverage, blending, and drying. Cleans up easily with soap and water. This paint is not recommended for outdoor use. Non-toxic. Freeze/Thaw stable.
Features- 1 Pint True Flow Heavy Body Acrylic Paint, Turquoise
- Bright, vibrant colors. Non-separating. Intermixable. Improved formula for better layering.
- Color: Turquoise
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Bottle
- Size: Pint
- Country of Origin: United States
- Weight: 31 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.