Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stack-A- Rack Drying Rack - 30 H x 21 W x 17 L in. - Red

  • Mfr # 408117

  • Zoro # G715819345


product price: $205.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408117
Zoro #
G715819345
UPC #
885634026592
Country of Origin
China

Description

Sax Stack-a-Rack Drying Rack measuring 30 x 17 x 21 in. made from steel comes with a red powder-coat finish and includes 25 wire shelves measuring 12 x 18 in. which are spaced 1 in. apart with 6 x 6 in. mesh. This unit can be used as a table rack or can be mounted to a door/wall and 2 units can be attached back to back to convert it into a table rack. 2 sets of back-to-back racks can be stacked on top of a caster package to make a 100 shelf mobile floor unit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.