Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conditioning Cream, 100 ml, White, Fresh, Cream

  • Mfr # SBS100ML

  • Zoro # G416138929


product price: $5.79
/ea
Sold in multiples of 12 for $69.48

Key Features

Width
16 in
Depth
10 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS100ML
Zoro #
G416138929
UPC #
691240070863
Country of Origin
United States

Dimensions

Width
16 in
Depth
10 in
Length
12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.