Electric Towel Warmer Bucket in White, 20L Capacity, with Timer, Portable Towel Warmer for Bathroom
- Mfr # ZR-MJT-GRAY
- Zoro # G522701772
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Power Type
Electric Plug-In
Bath Accessory Type
Towel Warmer
Finish
White
Features
Automatic Shut Off, Energy Efficent
Amps
3.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-MJT-GRAY
- Zoro #
- G522701772
- UPC #
- 928985561609
- Country of Origin
- China
Dimensions
- Height
- 20.5 in
- Length
- 13.2 in
- Width
- 13.2 in
Details
- Power Type
- Electric Plug-In
- Bath Accessory Type
- Towel Warmer
- Finish
- White
- Features
- Automatic Shut Off, Energy Efficent
- Amps
- 3.75
- For Use With
- Indoor
- Number of Towel Holders
- Single
- Color
- White
- Mount Type
- Freestanding
- Item
- Electric Towel Warmer Bucket
- Application
- Towel bucket
Description
Experience the ultimate in relaxation with our premium towel warmer, designed to elevate your self-care routine. With a generous 20L capacity, this stylish and efficient unit heats oversized towels, bathrobes, and blankets in just 10 minutes, allowing you to enjoy the comforting embrace of warmth whenever you desire. Featuring quick heating capabilities, user-friendly single-touch controls, and multiple timing settings, our towel warmer is perfect for busy families or spa days with friends. Its lightweight and portable design makes it easy to move around your home, while the detachable lid ensures hassle-free cleaning. Safe and reliable, this towel warmer is an essential addition to any home, spa, or hotel, providing a luxurious spa-like experience right where you are.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.