Glass Cleaner, Wipes, Ready to Use
- Mfr # 319251
- Zoro # G804909957
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Cleaner Form
Wipes
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready To Use
Surfaces for Use On
Glass, Mirror, Window
For Use On
Glass, Mirrors, Windows
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 319251
- Zoro #
- G804909957
- UPC #
- 19800702328
- Country of Origin
- United States
Details
- Item
- Glass Cleaner
- Cleaner Form
- Wipes
- Ready to Use/Concentrated
- Ready to Use
- Recommended Dilution
- Ready To Use
- Surfaces for Use On
- Glass, Mirror, Window
- For Use On
- Glass, Mirrors, Windows
Description
Windex glass & surface wipes, 7" x 8" wipe, 38 wipes/pack, 12 packs - 319251 windex glass & surface wipes are convenient for quickly cleaning windows, mirrors and much more. It's the easiest way to get that famous streak-free clean. Won't leave a film. Also cleans sealed marble, sealed granite, stainless steel, uv-protected windows, factory-installed low-e coated windows, glass frames and other glass dcor, bathroom fixtures like those made of chrome, lead or flint glass, plexiglas*, lucite*, tile, plastic, vinyl and aluminum. *plexiglas is a registered trademark of arkema france. *lucite is a registered trademark of lucite international, inc.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.