Zoro Homepage

Kresto Classic Heavy Duty Hand Cleaner, 8.45 oz

  • Mfr # KCL250ML

  • Zoro # G215140284


product price: $10.79
/ea

Key Features

Width
2.99 in
Color
Brown
Height
1.89 in
Length
8.82 in
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCL250ML
Zoro #
G215140284
UPC #
-
Country of Origin
United States

Dimensions

Width
2.99 in
Height
1.89 in
Length
8.82 in

Details

Item
Hand Cleaner
Color
Brown
Recycled Total
0%
Recycled
No
Dated Goods
No
Assembly Required
No
Recycled Post Consumer Waste
0%

Description

Kresto Classic Hand Cleaner features a toxicologically safe, heavy-duty formula to effectively remove extremely heavy soiling from your hands. Specialist solvent offers excellent cleansing properties even with super-heavy contamination. Eucornol emulsifying active increases the performance of the product to remove contaminants from the skin and reduce the risk of skin irritation. Astopon natural scrubbing agent is produced from refined walnut shell powder to rinse easily away and prevent blocked drains and pipes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.